Zoro Select
General Purpose Dolly, Perforated, 36x24
Mfr # 48J098
Zoro # G5319282
$120.63
12% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Load Capacity 1,000 lb
- Assembled No
- Platform Length 36 in
Explore More Products
- ZORO SELECT General Purpose Dolly, 500 lb. 24WF54
- ZORO SELECT General Purpose Dolly, 900 lb. 24WF56
- ZORO SELECT General Purpose Dolly, 2000 lb. 2TUN2
- ZORO SELECT General Purpose Dolly, 500 lb. 10Z906
- ZORO SELECT General Purpose Dolly, 2000 lb. 2TUN9
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel 48J127
- ZORO SELECT General Purpose Dolly, 1600 lb. 2TUL6
- ZORO SELECT General Purpose Dolly, Perforated, 36x24 48J094
- ZORO SELECT General Purpose Dolly, 300 lb. 10Z910
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel 48J123
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood 48J072
- Zoro Select Dollies