Zoro Select
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK
Mfr # U01200.075.0400
Zoro # G5320883
$15.33
34% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 4 in
- Head Width 1-1/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 35 PK B01200.075.0400
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK U51000.056.0300
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 130 PK B51000.050.0250
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK U01209.075.0325
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK M51010.160.0040
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK U55010.050.0450
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 1100 PK 3120CH8O
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 450 PK B08200.025.0300
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 800 PK HCI503701250USA-800P
- ZORO SELECT Grade A307, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U04000.112.0450
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L N04360.125.0300
- Zoro Select Hex Head Cap Screws