Zoro Select
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK
Mfr # U07000.062.0325
Zoro # G5323017
$14.59
61% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1/2 in
- Material Steel
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK U07000.062.0550
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK U07040.062.0500
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK 430252-PG
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length, 5 PK U07001.062.0275
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK M07400.080.0035
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 50 PK U51041.037.0087
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK M07150.080.0055
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-1/2 in Length, 100 PK MS16997-64
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-3/8 in Length ZPS44051C30
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK 67424
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 5 PK UST236000
- Zoro Select Socket Head Cap Screws