Zoro Select
3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK
Mfr # U07000.075.0300
Zoro # G5323184
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/8 in
- Material Steel
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK U07000.075.0450
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07000.075.0700
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07000.075.0350
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK U07040.025.0350
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 25 PK U51050.025.0450
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51060.016.0150
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51030.009.0031
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length ZPS44038C26
- ZORO SELECT Flat 100 Head Socket Screw ZHF60138C48
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK M07470.120.0030
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07040.013.0062
- Zoro Select Socket Head Cap Screws