Zoro Select
1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK
Mfr # U07000.100.0450
Zoro # G5324453
$30.26
14% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/4 in
- Material Steel
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07000.087.0700
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK U07000.087.0450
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 8 in Length U07000.100.0800
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07150.040.0012
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07090.050.0010
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK M07141.080.0045
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK M6010CSB
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK M07400.120.0130
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 4-1/4 in Length ZPS72012C56
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK 33311
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK M51060.050.0050
- Zoro Select Socket Head Cap Screws