Zoro Select
PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size
Mfr # 829-337FB
Zoro # G5326203
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 1 1/2 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 401101BC
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size 430101
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size 1WKH9
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1/2 in Pipe Size 878-005BR
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size P101-060
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size 802-211SR
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FIP, 3 in Pipe Size 41629
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size 870-338FB
- ZORO SELECT PVC No Hub Adapter, Hub x Spigot, 4 in Pipe Size 72140
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size 850-002
- CHARLOTTE PIPE AND FOUNDRY CO PVC 08402 1400HA 1 in. PVC Schedule 80 Thread x Thread x Thread Tee 648835
- Zoro Select PVC Pipe Fittings