Shop Alternate Products
This Product is Discontinued
Raychem
Shrink Tubing, 0.25in ID, Green, 4ft, PK25 (Discontinued)
Mfr # CPGI-RNF-100-1/4-GN-STK
Zoro # G5327533
This Product is Discontinued
Key Features
- Color Green
- Shrink Tubing I.D. Before Shrinking 0.25 in
- I.D. After Shrinking 0.13 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing