Zoro Select
PVC Reducing Wye, Socket x Socket, 4 in x 4 in x 3 in Pipe Size
Mfr # 870-422FB
Zoro # G5327795
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 3 in
- Specific Fitting Shape Reducing Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size 401030
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size 438250
- ZORO SELECT PVC Double Sanitary Tee, Hub, 4 in Pipe Size 1WJT4
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size 429101
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size 1WJX3
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size 1WJP5
- ZORO SELECT PVC Bushing, Spigot, 3/8 in Pipe Size 838-052E
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size 858-012
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size 830-020SR
- ORBIT 1/2X3 Pvc Riser Nipple 38083
- CHARLOTTE PIPE AND FOUNDRY TRAP P PVC DWV ADJ 3""HXH PVC00706X1000
- Zoro Select Fittings