Zoro Select
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 50 PK
Mfr # U04104.031.0175
Zoro # G5328486
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 50 PK U04114.031.0250
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 100 PK U04114.031.0150
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 100 PK U04104.031.0100
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK M01210.040.0016
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK N01200.031.0062
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L M51000.300.0120
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 150 PK 38128CH8O
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6-1/2 in L, 25 PK 6224CH188
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK N01060.062.0550
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 50 PK 00855
- DISCO Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L 16640PK
- Zoro Select Hex Head Cap Screws