Zoro Select
CPVC Wye, Schedule 80, 4" x 2" Pipe Size, Socket
Mfr # 9870-420FB
Zoro # G5329956
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Wye
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 4" x 2"
Explore More Products
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 2" Pipe Size, MNPT 9850-020
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub 4129-015
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT 85755
- ZORO SELECT CPVC Blind Flange, Schedule 80, 3" Pipe Size, Flanged 9853-030
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub 4136-012
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 9817-012
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, Socket x Socket x FNPT 802-007CBR
- ZORO SELECT CPVC Male Adapter, Schedule 80, 6" Pipe Size, Socket x MPT 9836060N
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS x CTS Hub 4140-007
- CHARLOTTE PIPE AND FOUNDRY FlowGuard SDR 11 3/4 in. Socket X 1/2 in. D Socket CPVC Reducing Coupling CTS021001800
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket 9817-030
- Zoro Select Fittings