Zoro Select
Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK
Mfr # U37480.043.0001
Zoro # G5331356
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 0.74 in
- Maximum Thickness 0.032 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK M37302.030.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK 6DZC7
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK M37420.050.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK M37480.060.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK U55462.031.0001
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK U37590.050.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 10000 PK 14WEC
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U51501.037.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 18-8 Stainless Steel, Plain Finish, 10000 PK 04WI188
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 10000 PK 04WEI
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK U37480.031.0001
- Zoro Select Tooth Lock Washers