Zoro Select
M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51050.020.0010
Zoro # G5333447
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M2-0.40
- Screw Length 10 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07230.019.0087
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 10 PK BHS7002006-010P1
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 70 PK B07000.062.0250
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 40 PK 3410320037
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 27/32 in Length, 25 PK 1TLA3
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length M07000.330.0100
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK LHS4X05030-025P1
- ZORO SELECT Button Head Socket Screw ZSB55014F06
- ZORO SELECT Button Head Socket Cap Screw ZBC333UNF
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK M51050.030.0040
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK UST176255
- Zoro Select Socket Head Cap Screws