Zoro Select
Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 5 PK
Mfr # U37060.087.0001
Zoro # G5333921
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.219 in
- Maximum Thickness 0.219 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK U37060.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK U37060.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK U37060.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK LWHIS075USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 25 PK LWIS087GUSA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK B37000.125.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Yellow Finish, 150 PK LWHIS1371USA-150BX
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4500 PK 50WSH
- ZORO SELECT Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 10000 PK 08WS188B
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK M37020.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK U51390.025.0001
- Zoro Select Split Lock Washers