Zoro Select
Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK
Mfr # M51450.080.0001
Zoro # G5333982
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 14.8 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2.1 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK M51450.035.0001
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK M51450.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK M51450.180.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 100 PK U37060.031.0001
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK U37180.013.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 4500 PK 31WS
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK U37183.150.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Zinc Finish, 3000 PK 37WSBZ
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 3000 PK 50WSVP
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 500 PK 37WS316
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK 50728
- Zoro Select Lock Washers