Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK
Mfr # M51450.100.0001
Zoro # G5333991
$3.89
10% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 18.1 mm
- Minimum Thickness 2.20 mm
- Maximum Thickness 2.35 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK M51450.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK M51450.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK M51450.040.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK LWIS0250-100P
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK LWLIS0-80USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK M37200.080.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Galvanized Finish, 10 PK LWIS112GUSA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size M12 Spring Steel, Black Oxide Finish, 100 PK 6FB59
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK U37171.016.0001
- BURNDY Silicon Bronze Split Washer, 5/8" 62SWBOX
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK LWLIS043USA-050BX
- Zoro Select Split Lock Washers