Shop Alternate Products
This Product is Discontinued
Raychem
Shrink Tubing, 0.125in ID, Yellow, 1500ft (Discontinued)
Mfr # CPGI-RNF-100-1/8-YO-1500
Zoro # G5334436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Shrink Tubing I.D. Before Shrinking 0.125 in
- I.D. After Shrinking 0.062 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing