Shop Alternate Products
This Product is Discontinued
Raychem
Shrink Tubing, 0.187in ID, White, 4ft, PK25 (Discontinued)
Mfr # CPGI-RNF-100-3/16-WH-STK
Zoro # G5334463
This Product is Discontinued
Key Features
- Color White
- Shrink Tubing I.D. Before Shrinking 0.187 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.09 in
- Shrink Tubing Type Heat Shrink Tubing