Zoro Select
Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK
Mfr # U08200.050.0075
Zoro # G5336536
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7/8 in L, 25 PK U04104.043.0087
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK U04100.037.0900
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK N04104.075.0450
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 5 PK U51000.043.0400
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 100 PK U04114.025.0125
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L, 10 PK N04104.037.0700
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 25 PK TAPG8ZY14284
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 15 PK B01200.100.0450
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK 6256BHT5
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK M55010.140.0080
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 15 PK L04110.300.0100
- Zoro Select Hex Head Cap Screws