Stanley
Hacksaw, 15-3/8 In., Bi Material
Mfr # STHT20140
Zoro # G5338322
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Length 15 3/8 in
- Teeth per Inch 24
- Blade Width 1/2 in
Explore More Products
- STANLEY FATMAX® Folding Jab Saw FMHT20559
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" STHT20138
- STANLEY Solid High-Tension Hacksaw 12" STHT20138
- STANLEY Cushion Grip Jab Saw 15-556
- STANLEY Saw, 15 In., Hardwood 20-221
- STANLEY Hacksaw Blade 15-824A
- STANLEY Hacksaw Blade, 10 in L, 24 TPI, HCS Cutting Edge 15-904A
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 32 TPI 2 pk DWHT20550
- STANLEY Hacksaw Blades 6" 5Pk STHT14038
- URREA Adjustable hacksaw 12" 352
- FEIN Hacksaw Blade, 16 In. L, Carbide 69908104005
- Stanley Hacksaw and Coping Saw Blades