Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK
Mfr # U51450.025.0001
Zoro # G5344656
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.062 in
- Maximum Thickness Not Applicable
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK B51450.013.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK U51450.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK U51390.031.0001
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK MS35338-136
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Black Oxide Finish, 5 PK M37200.300.0001
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK M37060.080.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK LWXIS125USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 1000 PK MS35338-46
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK U37183.021.0001
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK 50728
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK HLWIA043USA-100BX
- Zoro Select Split Lock Washers