Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK
Mfr # M51050.080.0035
Zoro # G5348052
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 35 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07080.040.0025
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK M55060.080.0040
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51030.016.0031
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK M07160.040.0012
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK M07400.080.0016
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07410.043.0350
- ZORO SELECT #10-32 Socket Head Cap Screw with Patch, Black Oxide Steel, 1/2 in Length, 25 PK 1GA17
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length, 5 PK U07001.075.0275
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 50 mm Length, 50 PK M07030.120.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M51050.080.0030
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length, 800 PK 596831-800
- Zoro Select Socket Head Cap Screws