Zoro Select
General Purpose Dolly, 900 lb.
Mfr # 24WF53
Zoro # G5352636
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 900 lb
- Assembled No
- Platform Length 19 in
- Deck LxWxH 19 in x 14 1/2 in x 5 3/8 in
Explore More Products
- ZORO SELECT General Purpose Dolly, 500 lb. 10Z906
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood 48J064
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 2TUR9
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood 48J072
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted 48J068
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood 48J065
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x18, Steel 48J121
- ZORO SELECT General Purpose Dolly, 2000 lb. 2TUL7
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue 35YL99
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. B18305PLY
- ORBIS Container Dolly, 650 lb. DGS6040 Dolly Grey 3
- Zoro Select Dollies