Zoro Select
Light Acc, Surface
Mfr # 22UU17
Zoro # G5353853
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 5/8 in
- Housing Material Nylon, Aluminum Pole
- Mounting Surface
- Operating Temp. -15 Degrees to 40 Degrees C
- Diameter 2 3/4 in
Explore More Products
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC 2ERP3
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber 2ERT5
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC 2ERT1
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERP7
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC 2ERN6
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERN8
- ZORO SELECT Removable Snap On Backcover CSBFMCOVERG
- ZORO SELECT Warning Light, Rotatng, MiniBar, Ambr, PntMt MBTR-A
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM 125LEDFR120A
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green LP3ML-024G
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue LP3M-120B
- Zoro Select Safety Alarms and Warnings