Shop Alternate Products
This Product is Discontinued
Goldblatt
Mud Pan, Stainless Steel, 12 In Base (Discontinued)
Mfr # G05226
Zoro # G5355594
This Product is Discontinued
Key Features
- Type Stainless steel
- Size 12" Base
- Characteristics Non-Slip Grip Pad at the Mud Pan Bottom
- Use With Drywall Mud
- Construction Stainless Steel