Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.040.0001
Zoro # G5355743
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M4
- Outside Diameter 9 mm
- Minimum Thickness 0.7 mm
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK NAS620-C6
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK M38400.080.0035
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 10 PK Z9100
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK U38405.087.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK NAS1149-CN832R
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 322 Stainless Steel Plain Finish WAS40501
- ZORO SELECT Flat Washer, Fits Bolt Size 1-5/8" , Steel Zinc Plated Finish, 25000 PK 162WUSS
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 1150 PK 62WSAETH
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Plated Finish, 10 PK M38130.220.0001
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 11/16" , Steel Black Oxide Finish, 5000 PK 453227
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish A4580080004
- Zoro Select General Washers