Wilkerson
Fill Plug W/O-Ring
Mfr # LRP-95-253
Zoro # G5356531
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series LRP
- Compatible with Manufacturer Part Number L16-02-000, L16-02-D00, L16-02-G00, L16-03-000, L16-03-D00, L16-03-G00, L16-04-000, L16-04-D00, L16-04-G00, L17-02-000, L17-02-D00, L17-02-G00, L17-03-000, L17-03-D00, L17-03-G00, L17-04-000, L17-04-D00, L17-04-G00, L26-02-000, L26-02-D00, L26-02-G00, L26-03-000, L26-03-D00, L26-03-G00, L26-04-000, L26-04-D00, L26-04-G00, L27-02-000, L27-02-D00, L27-02-G00, L27-03-000, L27-03-D00, L27-03-G00, L27-04-000, L27-04-D00, L27-04-G00, L30-06-000, L30-06-D00, L30-06-G00, L30-08-000, L30-08-D00, L30-08-G00, L31-08-000, L32-08-000, L34-06-000, L34-06-G00, L34-08-000, L34-08-G00
- Compatible with Brand Wilkerson
- Accessory Type Fill Plug Kit
Explore More Products
- WILKERSON Bowl W/Flex Drain FRP-95-017
- WILKERSON Glass, Sight Kit GRP-96-825
- WILKERSON Sight Gauge Kit (Ps914P) GRP-96-346
- WILKERSON Lubricator Bowl, For Wilkerson Miniature LRP-96-736
- WILKERSON Pressure Indicator DP2-01-001
- WILKERSON Filter Element .01 Micron MTP-95-551
- WILKERSON Repair Kit LRP-95-058
- WILKERSON Metal Bowl, Guageandauto Float Drain GRP-96-645
- WILKERSON Plastic Bowl Only GRP-95-871
- INGERSOLL-RAND Angle Housing 302B-A550
- DIXON Swivel Joint Style 30 FNPT, AL, 1.5 15030FXFAL00000
- Wilkerson Pneumatic Tool Parts