Shop Alternate Products
This Product is Discontinued
Zoro Select
Drum Top Absorbent Pad, 6 gal. Oil-Based Liquids Absorbed, White, Polypropylene, 25 PK (Discontinued)
Mfr # 22EP06
Zoro # G5357913
This Product is Discontinued
Key Features
- Perforations No
- Fluids Absorbed Oil-Based Liquids
- Material Polypropylene
- Color White
- Length 22" dia.