Dayton
Condenser Fan Motor, 1 HP, 825 rpm, 60 Hz
Mfr # 24PR70
Zoro # G5358053
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 0-1,000
- No. of Speeds 1
Explore More Products
- DAYTON Fan Mtr, 1 HP, 850, 220-230/460 31TR64
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 31TR62
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz 24PR80
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz 20RK85
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm 5RHU6
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz 24PR73
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz 20RK80
- DAYTON Condenser Fan Motor, 1/2 HP, 575 rpm, 60 Hz 24PR76
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz 20RK86
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame 5K49NN2147X
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame 048S17D2017
- Dayton Condenser Fan Motors