Honeywell
Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR
Mfr # WE300-S
Zoro # G5359593
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size S
- Color Gray
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Explore More Products
- HONEYWELL Gloves, PR 44-4438BL/9L
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR 25-0513B/8M
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR 43-622BY/10XL
- HONEYWELL Gloves, PR 41-4438BL/8M
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A3, PR 23-7518B/10XL
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR NFD16G/7S
- HONEYWELL CORESHIELD 13G BLK MF A3/C 7S, VEND 23-0513B-V/7S
- HONEYWELL Cut-Resistant Gloves, Slip-On, XXL, PR 43-612BY/11XXL
- HONEYWELL CORESHIELD 18G BLK MF A3/C 11XXL, VEND 23-7518B-V/11XXL
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR 28-359
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR 37-3435/XXL
- Honeywell Gloves & Hand Protection