Zoro Select
CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass
Mfr # 164-313NL
Zoro # G5362621
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1/2"
Explore More Products
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1-1/2" Pipe Size, CTS Hub 2GJZ3
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT 9839-052
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket 835-012CBR
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 1/2" Pipe Size, Socket 9829-130
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket 9851-020
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/2" Pipe Size, Socket x Socket 9829-015
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, FNPT x FNPT x FNPT 9805-030
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, Socket x Socket x FNPT 802-007CBR
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Spigot x Socket 9837-291
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x Socket 9837-292
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket 9854-007
- Zoro Select CPVC Pipe Fittings