Yellow Jacket
Manifold Hose Set, 60 In, Red, Yellow, Blue
Mfr # 25985
Zoro # G5365087
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 60 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 45 Degrees
Explore More Products
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only 21072
- YELLOW JACKET Heavy Duty Hose 15072
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves 67023
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue 22986
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi 49141
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR 49190
- YELLOW JACKET Blue 134a Gauge 49152
- YELLOW JACKET Hydrocarbon Hose 61015
- YELLOW JACKET Red Pressure 800 psi w/ QC/Hose 40344
- YELLOW JACKET O-RING FOR GAS BALLAST 93398
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR AD87S
- Yellow Jacket Manifold Gauge Set Accessories