Velvac
Female Disconnect, Blue, 16-14AWG, PK10
Mfr # 37397
Zoro # G5367381
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Heat Shrink
- Wire Range 16 to 14 AWG
Explore More Products
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 30179
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 30197
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed 37187
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 30397
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full 30169
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 37487
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 37197
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 30487
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 LD2
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in 37379
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 FDV10-250Q
- Velvac Wire Connectors & Disconnects