Shop Alternate Products
This Product is Discontinued
Westward
Locking Welding Clamp, 8", 1-25/32" Cap. (Discontinued)
Mfr # 45W344
Zoro # G5368903
This Product is Discontinued
Key Features
- Max. Opening 1 25/32 in
- Throat Depth 2 5/8 in
- Overall Length 8-1/4"
- Size 1-25/32"
- Material Steel