Shop Alternate Products
This Product is Discontinued
Zoro Select
Packing List Envelope, 4-1/2x5-1/2, PK250 (Discontinued)
Mfr # PL17
Zoro # G5369506
This Product is Discontinued
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 5 1/2 in
- Color Orange
- Material Polyethylene