Eklind
Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 11/16 in Short
Mfr # 19705
Zoro # G5372613
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4-11/32"
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 43/64 in
- Handle Material Steel
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short 19720
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short 19712
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short 19703
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short 16508
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short 61810
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short 18216
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short 16132
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short 16620
- EKLIND T-25 Torx Handl 68625
- VEGA INDUSTRIES TORx(R) L-Key (Long), 20 LT20L
- EKLIND T-Handle Hex Key 5/16", 6" Cushion Grip 51620
- Eklind Wrenches