Armstrong World Industries
Suspension System, 24x15/16x1-11/16
Mfr # XL8320
Zoro # G5373112
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 24 in
- Color White
- Load Carrying (Lbs. per Linear Ft.) 61.33 lb
- Standards ASTM C635
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Wall Molding, Prelude Ceiling Tile, Steel, 12 ft. L 7800RWH
- ARMSTRONG WORLD INDUSTRIES Main Beam, Ceiling Tile Suspension 7301
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 48 In. L XL7348RW
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Hold Down Clip, PK100 PMHDCA
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 24 In L XL8323RW
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 48 In L XL8340RW
- ARMSTRONG WORLD INDUSTRIES Ceiling Grid Trim, Aluminum, PK100 7863N
- GRIDMAX Grid MaX 4Ft Satin Black Cross Tee, PK 25 23007
- HEXARMOR XP Magnetic Face Shield 17-13001
- PALISADE Vinyl Wall Plank 47.7"L x 7.2"W in Natural Oak (Carton of 7) 54081
- ASSENMACHER SPECIALTY TOOLS STUD EX/IN. TOOL 12MM AH200-12
- Armstrong World Industries Ceiling Tile Accessories