Heros Pride
Belt Keeper, Standard, Black, 2-1/4 In., PK4
Mfr # 1097
Zoro # G5373575
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8 in
- Color Black
- Material 100% Nylon Webbing
- Features Lightweight
- Length 7-1/8 in
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather 1440BWG
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL 1205-2XL-52
- HEROS PRIDE Belt Accessory, Synthetic Leather 1473P
- HEROS PRIDE Belt Accessory, Synthetic Leather 1460PN
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon 1050
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL 1205-XL-46
- HEROS PRIDE Belt Accessory, Synthetic Leather 1437P
- HEROS PRIDE Belt Accessory, Synthetic Leather 1452PG
- HEROS PRIDE Belt Accessory, Synthetic Leather 1487WG
- HEROS PRIDE Belt Accessory, Synthetic Leather 1473W
- ROCKY Patton Cobra Release Belt, Medium, Black RY5000-001-M
- Heros Pride Workwear and Protective Clothing