Jet
V-Roller Material Support Stand
Mfr # 414122
Zoro # G5374661
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Roller Width 5 in
- Stand Load Capacity 2,000 lb
- Stand Mobility Portable
- Includes Interchangeable Roller Heads, Locking Screws
Explore More Products
- JET Horizontal Material Support Stand 414121
- NEW AGE Fixed Work Table, Aluminum, 30" W, 15" D 21530ES30P
- JAMCO Fixed Work Table, SS, 24" W, 18" D XW124
- VESTIL Adjustable Serrated Work Mate Stand AHW-H-1924
- DAYTON V-Head Roller Support Stand, 14 x 14 in. 6Z765
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D 22DL79
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. 11A567
- JAMCO Fixed Work Table, SS, 30" W, 18" D YG130
- ALC Fender Stand Economy 77786
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W 78024
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H 67106-G
- Jet Workstands