Midwest Snips
Offset Hand Seamer Set, 9", Steel
Mfr # MW-SO36
Zoro # G5376393
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Material Steel
- Number of Pieces 4
- Jaw Width 3 in, 6 in
- Includes Hex Key, 3 in and 6 in Blade
Explore More Products
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models MWT-6510C
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel MWT-N1
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel MWT-167B
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel MWT-657N
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel MWT-6716A
- MIDWEST SNIPS Cable Cutter, Anvil Cut, 9 in MWT-6300
- MIDWEST SNIPS Utility Snip MWT-67S
- MIDWEST SNIPS 10-1/2 in. Steel Straight Aviation Snip MWT-6516
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 9 3/4 in, Stainless Steel MWT-SS6510L
- STANLEY Snip Combo 9In Strt Max Steel FMHT73563/14-569
- KLEIN TOOLS 3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets 31850
- Midwest Snips Knives, Cutters & Snips