Zoro Select
PVC Cross, Insert, 1 in Pipe Size
Mfr # 1420010
Zoro # G5380207
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Cross
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Cross
Explore More Products
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size 835-015BR
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size 435020
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size 421A010
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size 849-040
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 401101BC
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size 817-012
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 3 in Pipe Size PV8T030
- ZORO SELECT PVC No Hub Adapter, Socket x Spigot, 4 in Pipe Size P119-040
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2 in Pipe Size H401020LS
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size 1WJP5
- NDS Basin End Outlet 1243
- Zoro Select PVC Pipe Fittings