Shop Alternate Products
This Product is Discontinued
Norwell
Mucksucker, 200mL, 40in. (Discontinued)
Mfr # D8653259
Zoro # G5380785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PTFE/FEP
- Length 40"
- Diameter 1-1/4"
- Type Sampler
- Capacity 200mL