Zoro Select
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK
Mfr # U12411.075.0001
Zoro # G5381625
$7.99
25% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 8
- Finish Black Oxide
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1 43/64 in Ht, 5 PK U12411.150.0001
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK U12411.100.0001
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK U12411.043.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Brass, Not Graded, Plain, 3/4 in Ht 4FHX5
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 800 PK 51NST
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK U12422.025.0002
- ZORO SELECT Top Lock Lock Nut, 3/8"-24, Steel, Grade 9, Gray/Silver Coating, 2500 PK 38NO9
- ZORO SELECT Lock Nut, #12-24, Steel, Case Hardened, Zinc Baked, 0.14 in Ht, 4000 PK 12NR
- ZORO SELECT Lock Nut, M8-1.00, Steel, Class 4, Zinc Plated, 2500 PK M8FD439B
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK U12450.037.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK U12450.062.0001
- Zoro Select Lock Nuts