- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermal Imagers
- /
- Infrared Camera, 100 mK, -4 Degrees to 482 Degrees F, Auto Focus, 3.0" Color LCD Display
Shop Alternate Products
This Product is Discontinued
Flir
Infrared Camera, 100 mK, -4 Degrees to 482 Degrees F, Auto Focus, 3.0" Color LCD Display (Discontinued)
Mfr # FLIR E5
Zoro # G5384276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- IR Detector Resolution 120 x 90 Pixels
- Temp. Range (F) - Infrared -4 Degrees to 482 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 250 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
Customers Also Purchased
- Brand Flir
-
MFR #
FLIR E5
-
Zoro #
G5384276
- UPC # 845188005146
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 3.0" |
Manufacturers Warranty Length | 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Camera | Infrared Camera |
Item | Infrared Camera |
IR Detector Resolution | 120 x 90 Pixels |
Temp. Range (F) - Infrared | -4 Degrees to 482 Degrees |
Temp. Range (C) - Infrared | -20 Degrees to 250 Degrees |
Temp. Accuracy (F) - Infrared | +/-2.0% or +/-3.6 Degrees Whichever is Greater |
Field of View | 45 Degrees Horizontal x 34 Degrees Vertical |
Thermal Resolution | 10,800 Pixels |
Spectral Response - Infrared | 7.5 to 13.0um |
Focus Method | Auto |
Field of View - IR Camera | 45.0 Degrees Horizontal x 34.0 Degrees Vertical |
Focus Distance - Infrared | Minimum of 0.40m |
Thermal Sensitivity - IR Camera | 100 mK |
Display - IR Camera | 3.0" Color LCD |
Detector Resolution - Infrared | 120 x 90 Pixels |
Display Resolution - IR Camera | 320 x 240 Pixels |
Multiple Lens Option | No |
Wireless | Yes |
Display Type | Color LCD |
File Formats | jpg |
Laser Sighting | No |
Temp. Accuracy | +/-2% |
Ambient Temp. Range | 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C) |
Drop Tested | Not Tested |
Includes | Power Supply/Charger with (4) Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual and Hard Transport Case |
Articulating Lens | No |
Ambient Temp. Range (F) | 32 Degrees to 122 Degrees |
Temp. Range (F) | -4 Degrees to 482 Degrees |
Thermal Sensitivity | 100 mK |
Emissivity | Adjustable 0.10 to 1.00 |
Temp. Range (C) | -20 Degrees to 250 Degrees |
Temp. Accuracy (C) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
Thermal and Visible Light Blending | Yes, in MSX Enhancement |
Thermal And Visible Light Blending | Yes, in MSX Enhancement |
Special Features | MSX Enhancement, Fixed Picture in Picture, Simultaneous Storage of IR/Visual/MSX Images and Radiometric JPEG Images |
Image Frequency | 9 Hz |
Visual Light Resolution | 0.3 MP |
Spectral Response | 7.5 to 13um |
NIST Certified | No |
Removable Memory Card | No |
Picture In Picture | Yes |
Frame Rate - IR Camera | 9 Hz |
Focus Range - Infrared | 0.40m to Infinity |
Data Logging - Instrument | Yes |
Data Logging | Yes |
Display | 3.0" Color LCD |
Description
Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 482 Degrees , Temp. Range (C) - Infrared -20 Degrees to 250 Degrees , Field of View - IR Camera 45.0 Degrees Horizontal x 34.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.40m, Focus Method Auto, Thermal Sensitivity - IR Camera 100 mK, Detector Resolution - Infrared 120 x 90 Pixels, Display - IR Camera 3.0 in Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes, Wireless Yes
- Hazardous material