Watts
Pressure Regulator, 1/4", FNPT x FNPT
Mfr # LF263A 50-175
Zoro # G5384906
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material Lead Free Brass
- Inlet Size 1/4"
- Length 2 1/8 in
- Height 4 3/8 in
Explore More Products
- WATTS Water Pressure Regulator Valve, 2 In. 2 LF223-S
- WATTS Water Pressure Regulator Valve, 1-1/4 In. 1 1/4 LF223-S
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi 152A 10-50
- WATTS Water Pressure Regulator Valve, 1/2 In. 1/2 LF263A 50-175
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi 1/4 SS 263 A 3 50
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi 1/2 SS263AP-M1-A-C 10-125PSI
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi 152SS 3-15
- WATTS Small Pressure Regulator, Brass, 300 psi 3/8 LF263A 50-175
- WATTS Steam Pressure Regulator, 1in, 3-15psi 152A 3-15
- PARKER Pressure Regulator, Gas, 4-59/64" H IR4002SK4PXX4B
- CASHCO Back Pressure Regulator 150 Stainless Flanged 1In Backflow Preventer RF123SST/SST/S5 8B6-AS57-62000000A
- Watts Valves