Zoro Select
CPVC Reducing Coupling, Schedule 80, 1/2" x 3/8" Pipe Size, FNPT x FNPT
Mfr # 9830-073
Zoro # G5384933
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket 9837-211
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT 9838-131
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub 4106-012
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket 9806-025
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket 9851-020
- ZORO SELECT CPVC Cap, Schedule 80, 3" Pipe Size, Socket 9847-030
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, FNPT x FNPT 9830-131
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, FNPT x FNPT 9819-030
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, FNPT x Socket 859-010CBR
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT 9819-012
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket 9801-030
- Zoro Select CPVC Pipe Fittings