Shop Alternate Products
This Product is Discontinued
Toto
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (Discontinued)
Mfr # C744EG#01
Zoro # G5385825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China