Shop Alternate Products
This Product is Discontinued
Akro-Mils
ABS Divider, Black, 5-31/32" L, 6-29/32" H (Discontinued)
Mfr # 40860
Zoro # G5387602
This Product is Discontinued
Key Features
- Overall Length 5-31/32"
- Overall Height 6-29/32"
- Thickness 3/8"
- Material ABS
- Color Black