Norton Abrasives
Quick Change Disc, CerAlO, 50 Grit, 7 in
Mfr # 66254468383
Zoro # G5387715
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Speed-Lok Fastener
- Grit 50
- Grade Coarse
- Abrasive Material Premium Ceramic Alumina
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 66261121048
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR 66254428237
- NORTON ABRASIVES 6" Cyclinic Multi-Air Discs 600 Grit 7786
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 66261138190
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS 66261126559
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR 66254428238
- NORTON ABRASIVES Quick Change Disc, 2", 80 Grit 63642595459
- NORTON ABRASIVES SND DISC 6"" MD 100G 10PK 7660705324
- NORTON ABRASIVES Cloth Quick-Change Z/A Disc 2In. 80 Grit 21049
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS 66623335429
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK25 11-31652
- Norton Abrasives Quick Change Discs