Norton Abrasives
Sanding Disc, CerAlO, 50 Grit, 4-1/2 in.
Mfr # 66254468391
Zoro # G5387776
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grit 50
- Grade Coarse
- Abrasive Material Premium Ceramic Alumina
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 36 Grit, 7 in 66254468382
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 66261138180
- NORTON ABRASIVES Quick Change Dsc 2x1/4 66254497067
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 66261162328
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia. 66623319008
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 100G, TS, PK100 66261138080
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1in, 60G, TS, PK100 66261138608
- NORTON ABRASIVES Quick-Change Disc, Aluminum, 1 1/2" dia 66254482340
- NORTON ABRASIVES Qk Change Disc, Zirc, 4, 36G, XCrs, TS, PK25 66261138683
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR, PK100 7000042733
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc Q-A3150
- Norton Abrasives Quick Change Discs