Mag-Mate
Rectangular Fixture Magnet, 28 lb. Pull
Mfr # MX0477
Zoro # G5389666
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Rectangular Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 1 3/4 in
- Overall Width 9/16 in
- Max. Pull 28 lb
Explore More Products
- MAG-MATE Raw Alnico Magnet, 2 in. A5RC037X200
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull R500
- MAG-MATE Wrist Band Magnet, 38 lb. Pull MX2000W
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull LP2100
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull AC2103
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull MQ1132
- MAG-MATE Cylindrical Fixture Magnet, 8.7 lb. Pull N625T
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull MX2750B
- MAG-MATE Brass Shielded Magnet, 1/4 in. ABS1825
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull 1292-T-12
- UNITED SCIENTIFIC Alnico Bar Magnet, 2" Long, Pair, 1, PK 2 ABM020
- Mag-Mate Alnico Magnets